Straight Section Splice CleanTray, 3.00x3.00, Brushed, SS304

Item #: 1245803

Cat #: CT33SPSS

UPC: 783510161057

to view pricing and more.
CleanTray Straight section splices for connecting two fittings with tabs in frequent washdown areas. This Straight Section Splice CleanTray, CT33SPSS item measures 3.00x3.00 inches with a material of SS304 finish Brushed.

Overview

CleanTray Straight section splices for connecting two fittings with tabs in frequent washdown areas. This Straight Section Splice CleanTray, CT33SPSS item measures 3.00x3.00 inches with a material of SS304 finish Brushed.

Clean Tray Straight section splices are used for connecting two fittings with tabs. Available with 20-degree slope in some sizes. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510161057, CT33SPSS

Specifications

Width: 3 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 3 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel 304
Depth: 6 in
Height: 3 in
Finish: Brushed #3