Outdoor Wall 1Lt

Item #: 124585

Cat #: 9022NI

UPC: 783927029551

to view pricing and more.
Documents & Guides
With an aura that is as pure as a sea breeze, the Seaside Collection offers the homeowner a unique line of outdoor fixtures guaranteed to bring a new identity to your home's landscape. For this 1-light Seaside Wall Lantern, solid brass is combined with Kichler's Brushed Nickel finish, resulting in a high quality fit that will look fantastic for years to come. The fixture houses a 100-watt (max.) bulb that provides outstanding outdoor illumination for your landscape. It is 12in. high, is U.L. listed for wet location, and is Dark Skies compliant.

Overview

With an aura that is as pure as a sea breeze, the Seaside Collection offers the homeowner a unique line of outdoor fixtures guaranteed to bring a new identity to your home's landscape. For this 1-light Seaside Wall Lantern, solid brass is combined with Kichler's Brushed Nickel finish, resulting in a high quality fit that will look fantastic for years to come. The fixture houses a 100-watt (max.) bulb that provides outstanding outdoor illumination for your landscape. It is 12in. high, is U.L. listed for wet location, and is Dark Skies compliant.

With an aura that is as pure as a sea breeze, the Seaside Collection offers the homeowner a unique line of outdoor fixtures guaranteed to bring a new identity to your home's landscape. For this 1-light Seaside Wall Lantern, solid brass is combined with Kichler's Brushed Nickel finish, resulting in a high quality fit that will look fantastic for years to come. The fixture houses a 100-watt (max.) bulb that provides outstanding outdoor illumination for your landscape. It is 12"" high, is U.L. listed for wet location, and is Dark Skies compliant.

Also known as: 783927029551, 9022NI

Specifications

Wattage: 100
Wattage: 100