Selector Switch, 3-Position, White, Illuminated, 120VAC, Knob

Item #: 12459

Cat #: 800T-16JW91KB7CX

UPC: 662073884682

to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 3 Position, Knob, Spring Return from Both, Illuminated, White, 120 Volt AC, B7 Cam, 1 Normally Closed, Late Break, 1 Normally Closed, Contacts, NEMA 4/13

Overview

Selector Switch, 30 mm, 3 Position, Knob, Spring Return from Both, Illuminated, White, 120 Volt AC, B7 Cam, 1 Normally Closed, Late Break, 1 Normally Closed, Contacts, NEMA 4/13
Also known as: 662073884682, 800T-16JW91KB7CX

Specifications

Size: 30 mm
Volts AC: 120
Type: Illuminated, 3 Position, Selector Switch
Color: White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Illuminated, 3 Position, Selector Switch
Family / Style: 800T
Volts AC: 120
Color: White
IP/NEMA Rating: NEMA 13, NEMA 4