30W PAR38 LED Pool Lamp, 42K/Color Changing

Item #: 1245942
Cat #: LED-8055EC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 30W, 120-277V, Bulb: PAR38, Base: E26, Lumens: >2000, CRI: >80, Color Temperature: 4200k, Beam Angle: 120°, Average Life: >50,000 Hrs.

Overview

LED Lamp, 30W, 120-277V, Bulb: PAR38, Base: E26, Lumens: >2000, CRI: >80, Color Temperature: 4200k, Beam Angle: 120°, Average Life: >50,000 Hrs.
Also known as: LED-8055EC

Specifications

Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Lumens: 2000
Wattage: 30
Color Rendering Index (CRI): 80
Volts AC Range: 208, 240, 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 120°
Color Temperature: 4200 (Cool White)
Lumens: 2000
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Angle: 120°
Base: Medium Screw (E26)
Wattage: 30
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)