Breaker, Molded Case, 800A, 600VAC, 3P, 110/127V AC/DC Shunt Trip/Under Voltage Release

Item #: 1245976

Cat #: 140G-M6S3-D80-SD

UPC: 887172314056

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 800 Amp, 600 Volt AC, 3-Pole, with 110/127 Volt AC/DC, Shunt Trip/Under Voltage Release, M-Frame

Overview

Breaker, Molded Case, 800 Amp, 600 Volt AC, 3-Pole, with 110/127 Volt AC/DC, Shunt Trip/Under Voltage Release, M-Frame

MCCBs provide thermal overcurrent protection and shortcircuit protection. These devices provide this protection by using mechanical means with heater elements, or by using electronics to detect current flow and model the associated heat generated by the current.

Also known as: 887172314056, 140G-M6S3-D80-SD

Specifications

Poles: 3
Type: Shunt Trip, Breaker; Molded Case, Breaker
Amps: 800
Volts AC: 600
Volts AC Control: 110/127
Volts DC Control: 110/127
Poles: 3
Amps: 800
Volts AC Control: 110/127
Type: Shunt Trip, Breaker; Molded Case, Breaker
Volts AC: 600
Volts DC Control: 110/127