CABLE TIE 50LB 7inch GREEN 1-PC

Item #: 1246024

Cat #: L-7-50-5-M

UPC: 728494137889

to view pricing and more.
Documents & Guides
CAT L-7-50-5-M CABLE TIE 50LB

Overview

CAT L-7-50-5-M CABLE TIE 50LB
Also known as: 728494137889, L-7-50-5-M

Specifications

Color: Green
Length: 7 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Green
Weight Capacity: 50 lbs
Length: 7 in
Material: Nylon