4" SLD Designer Trim, White (Paintable)

Item #: 1246087
Cat #: SLD4TRMWH
UPC: 080083724505
Sign In or Register to view pricing and more.
4 Inch SLD Designer Trim, White (Paintable)

Overview

4 Inch SLD Designer Trim, White (Paintable)
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD series is designed for installation in standard and fire-rated 3-1/2” and 4” square, octagon or round junction boxes. SLD series may also retrofit in 4”, 5”, or 6” IC and Non-IC recessed housings*. Suitable for residential or commercial installations.
Also known as: 080083724505, SLD4TRMWH

Specifications

Type: Trim Ring
Color: White
Diameter: 4 in
Type: Trim Ring
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)