LED High Bay, 225 Watt , 27156 Lumen, 5000K, 120-277V

Item #: 1246108

Cat #: RAIL225W/D10

UPC: 019813299327

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 225 Watt, 27156 Lumen, 5000K, 76 CRI, 120-277 Volt, 0-10V Dimming, Semi-Diffuse Lens

Overview

LED High Bay, 225 Watt, 27156 Lumen, 5000K, 76 CRI, 120-277 Volt, 0-10V Dimming, Semi-Diffuse Lens
Also known as: 019813299327, RAIL225W/D10

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 225
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 27156
Length: 26.438 in
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Color: White
Dimmable: Yes
Length: 26.438 in
Shape: Rectangular
Wattage: 225
Light Technology: LED
Lumens: 27156
Volts AC Range: 120 - 277