CABLE TIE 50LB 14IN BLUE NYLON

Item #: 1246130

Cat #: TY28M-6

UPC: 786210845104

to view pricing and more.
Documents & Guides
THB TY28M-6 CABLE TIE 50LB 14

Overview

THB TY28M-6 CABLE TIE 50LB 14
Also known as: 786210845104, TY28M-6

Specifications

Color: Blue
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Color: Blue
Weight Capacity: 50 lbs
Length: 14.200 in
Width: 0.190 in
Material: Nylon