Metal Tri-Band Louvered Sconce, 100W, Black
Item #:
124614
Cat #:
P7103-31
UPC:
785247127641
Sign In or Register to view pricing and more.
Metal Tri-Band Louvered Sconce, 100 Watt Medium Screw Base, Black Painted Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
Metal Tri-Band Louvered Sconce, 100 Watt Medium Screw Base, Black Painted Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
One-light tri-band louver wall sconce with a metal shade in a Black finish. Fixture provides illumination from top, bottom and between louvers.
Also known as: 785247127641, P7103-31
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Black |
Shape: | A19 (Arbitrary) |
Mounting: | Wall |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Black |
Mounting: | Wall |
Wattage: | 100 |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)