Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, 0.6 Meter

Item #: 1246174

Cat #: 889D-F4NEDM-0M6

UPC: 889508883564

to view pricing and more.
Documents & Guides
Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 0.6 Meter, 18 AWG, 4-Pin, DC Micro, Male Straight

Overview

Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 0.6 Meter, 18 AWG, 4-Pin, DC Micro, Male Straight
Also known as: 889508883564, 889D-F4NEDM-0M6

Specifications

Color: Red
Gauge: 18 AWG
Type: Cordset, Male/Female
Material: PVC
Length: 0.600 m
Color: Red
Type: Cordset, Male/Female
Length: 0.600 m
Gauge: 18 AWG
Material: PVC