Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, 10 Meter

Item #: 1246176

Cat #: 889D-F4NE-10

UPC: 191326370165

to view pricing and more.
Documents & Guides
Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 10 Meter, 18 AWG, Flying Lead

Overview

Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 10 Meter, 18 AWG, Flying Lead
Also known as: 191326370165, 889D-F4NE-10

Specifications

Color: Red
Gauge: 18 AWG
Type: Cordset, Female Straight
Material: PVC
Length: 10 m
Color: Red
Type: Cordset, Female Straight
Length: 10 m
Gauge: 18 AWG
Material: PVC