Main Kit, 400A, 480VAC, HFD Frame

Item #: 1246181

Cat #: BKHKD400

UPC: 786689030971

to view pricing and more.
Documents & Guides
400 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type HFD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

400 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type HFD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786689030971, BKHKD400

Specifications

Type: Main Breaker
Volts AC: 480, 277
Amps: 400
Interrupt Rating AC: 25 kA
Type: Main Breaker
Amps: 400
Volts AC: 480, 277
Interrupt Rating AC: 25 kA