ETN HFD2015L Series C, F-frame Mold

Item #: 12462

Cat #: HFD2015L

UPC: 786679850503

to view pricing and more.

Overview

C-H HFD2015L SERIES C F-FRAME
Also known as: 786679850503, HFD2015L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 15
Interrupt Rating AC: 65 kA