1-Lt. Antique Bronze LED Flush Mount

Item #: 1246263
Cat #: P3696-2030K9
UPC: 785247209361
Sign In or Register to view pricing and more.
Documents & Guides
PRO P3696-2030K9 1-17W 3000K

Overview

PRO P3696-2030K9 1-17W 3000K
Also known as: 785247209361, P3696-2030K9

Specifications

Wattage: 17
Material: Steel
Standards: California Proposition 65
Wattage: 17
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)