Wireless Dimmer, 600W, Digital Fade, Maestro, Gray

Item #: 1246322
Cat #: MRF2-600M-GR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Wireless Capable, Color: Gray

Overview

Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Wireless Capable, Color: Gray
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MRF2-600M-GR

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Gray
Poles: 1
Mounting: Knuckle
Type: Multi-Location
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Family / Style: Maestro
Poles: 1
Type: Multi-Location
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Gray
Mounting: Knuckle
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)