ABB S202MUC-Z10 MCB S200MUC 2P Z 10

Item #: 1246358

Cat #: S202MUC-Z10

UPC: 013614433423

Sign In or Register to view pricing and more.
Documents & Guides
ABBS202MUC-Z10 DIN RAIL MOUNT

Overview

ABBS202MUC-Z10 DIN RAIL MOUNT
Also known as: 013614433423, S202MUC-Z10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 10 kA