4' 10W T8 LED Lamp, 35K

Item #: 1246467

Cat #: 10T8-LED/48-3500-IF-1PK-10/1

UPC:

to view pricing and more.
Documents & Guides
LED Lamp, 10W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 3500K, Rated Average Life: 70,000 Hrs. Philips Part # 47398-2, Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts 32W Equivalent.

Overview

LED Lamp, 10W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 3500K, Rated Average Life: 70,000 Hrs. Philips Part # 47398-2, Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts 32W Equivalent.

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Also known as: 10T8-LED/48-3500-IF-1PK-10/1

Specifications

Wattage: 10
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Volts AC: 347
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 100 - 277
Wattage: 10
Length: 4 ft, 48 in
Lumens: 1600
Light Technology: LED
Volts AC Range: 100 - 277
Color Rendering Index (CRI): 82
Volts AC: 347
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)