This product has been discontinued.

Close to Ceiling Light, 3 Light, 60W, Forged Bronze
Item #: 124658
Cat #: P3607-77
UPC: 785247122363
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 3 Light, 60W, Forged BronzeClose to Ceiling Light, Renovations, Size: 15x15-5/8", 60W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Forged Bronze.
Overview
Close to Ceiling Light, 3 Light, 60W, Forged BronzeClose to Ceiling Light, Renovations, Size: 15x15-5/8", 60W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Forged Bronze.
Also known as: 785247122363, P3607-77
Specifications
| Base: | Medium Screw (E26) |
| Diameter: | 15 5/8 in |
| Color: | Forged Bronze |
| Wattage: | 60 |
| Type: | Close To Ceiling |
| Base: | Medium Screw (E26) |
| Color: | Forged Bronze |
| Type: | Close To Ceiling |
| Diameter: | 15 5/8 in |
| Wattage: | 60 |