Stack Light, Light Module, 40mm, LED Strobe, Steady, Yellow, 240VAC

Item #: 1246610

Cat #: 854J-20TL8

UPC: 885630030487

to view pricing and more.
Documents & Guides
Stack Light, Light Module, 40 mm, LED Strobe,Steady, Yellow, 240 Volt AC

Overview

Stack Light, Light Module, 40 mm, LED Strobe,Steady, Yellow, 240 Volt AC

Bulletin 854J — 40 mm Control Tower Stack Lights. These devices provide reliable, high-performance, high-visibility machine multi-status indication in a cost-effective package. They feature IP66 enclosure rating and is rated for indoor and outdoor use, which makes them an ideal signaling solution for a broad range of applications. With a wide variety of mounting bases available, they can be installed in any orientation — vertical, sideways, or upside-down — to best suit the application. They can be preassembled to save time or ordered as separate light and sound modules for customized field assembly.

Also known as: 885630030487, 854J-20TL8

Specifications

Volts AC: 240
Color: Yellow
Volts AC: 240
Color: Yellow