This product has been discontinued.

Button Light, LED, 3W, 3000K, Black
Item #: 124663
Cat #: HR-LED85-BK
UPC: 790576142678
to view pricing and more.
Documents & Guides
Button Light, LED, 3W, 3000K, BlackButton Light, LED, 3 Watt, Color Temperature: 3000K, CRI: 80, Lumens: 180, Color: Black
Overview
Button Light, LED, 3W, 3000K, BlackButton Light, LED, 3 Watt, Color Temperature: 3000K, CRI: 80, Lumens: 180, Color: Black
Also known as: 790576142678, HR-LED85-BK
Specifications
| Color: | Black |
| Wattage: | 3 |
| Type: | Button Light |
| Color: | Black |
| Type: | Button Light |
| Wattage: | 3 |