This product may not be available in all locations.

Breaker, Main, 125A, 240VAC, with Terminals, ED Frame, for PRL1A
Item #: 1246862
Cat #: BKED125
UPC: 786689030711
to view pricing and more.
Documents & Guides
125 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Overview
125 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Eaton's Pow-R-Line 1a lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications.
Also known as: 786689030711, BKED125
Specifications
| Type: | Main Breaker |
| Phase: | 3, 1 |
| Amps: | 125 |
| Volts AC: | 120, 240, 208 |
| Interrupt Rating AC: | 65 kA |
| Type: | Main Breaker |
| Amps: | 125 |
| Interrupt Rating AC: | 65 kA |
| Phase: | 3, 1 |
| Volts AC: | 120, 240, 208 |