Dimmable LED Strip Light, 22.5W, 120-277V, White, 4000K

Item #: 1246886
Cat #: 22.5STRIPDIM/840/277V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Strip Light, 22.5W, 120-277V, 4ft, White, Lumens: 2500, CRI: 90, Color Temperature: 4000K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.

Overview

Dimmable LED Strip Light, 22.5W, 120-277V, 4ft, White, Lumens: 2500, CRI: 90, Color Temperature: 4000K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.
Also known as: 22.5STRIPDIM/840/277V

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC Range: 208, 240, 120
Light Technology: LED
Dimmable: Yes
Wattage: 22.500
Angle: 120°
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Dimmable: Yes
Angle: 120°
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 22.500

Customer Reviews

No reviews for this product
(0)