
Sectional Wallplate, Decora/GFCI, End, Nylon, Ivory
Item #: 12470
Cat #: PSE26-I
UPC: 078477839331
to view pricing and more.
Documents & Guides
1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
Overview
1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
1-Gang Decora/GFCI Device Decora Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, Ivory
Also known as: 078477839331, PSE26-I
Specifications
| Mounting: | Device |
| Material: | Thermoplastic, Nylon |
| Gangs: | 1 |
| Color: | Ivory |
| Type: | Decorator |
| Mounting: | Device |
| Gangs: | 1 |
| Type: | Decorator |
| Material: | Thermoplastic, Nylon |
| Color: | Ivory |