Contactor, 400A, AC3, 250 - 500V AC/DC Elect Coil , 1NO/1NC

Item #: 1247040

Cat #: 100-E400EN11

UPC: 889508536125

to view pricing and more.
Documents & Guides
Contactor, 400 Amp, AC3 Duty, 250 - 500 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed

Overview

Contactor, 400 Amp, AC3 Duty, 250 - 500 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 Amp

Also known as: 889508536125, 100-E400EN11

Specifications

Poles: 3
Type: Contactor
Amps: 400
Volts DC Control Range: 250 - 500
Volts AC Control Range: 250 - 500
Poles: 3
Amps: 400
Volts AC Control Range: 250 - 500
Type: Contactor
Volts DC Control Range: 250 - 500