to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Plated Finish, Application: Residential/Commercial, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Chrome
Overview
Wallplate, Plated Finish, Application: Residential/Commercial, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Chrome
Also known as: 095327731010, 73101
Specifications
| Size: | 1 |
| Size: | 1 |