1 Light Etched Glass Traditional Mini-Pendant, Antique Bronze

Item #: 124741

Cat #: P5096-20

UPC: 785247136865

Sign In or Register to view pricing and more.
One Light Etched Glass Traditional Mini-Pendant, 6.5 Inch x 6.5 Inch x 7 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Etched Glass Traditional Mini-Pendant, 6.5 Inch x 6.5 Inch x 7 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

One-light mini-pendant featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.

Also known as: 785247136865, P5096-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Diameter: 6 1/2 in
Standards: California Proposition 65
Color: Antique Bronze
Diameter: 6 1/2 in
Base: Medium Screw (E26)
Standards: California Proposition 65