FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.2" Busbar Thickness, 2.5 mm² Stranded-16 mm² St

Item #: 1247446

Cat #: 553400

UPC: 782856876892

to view pricing and more.
Documents & Guides
FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.2" Busbar Thickness, 2.5 mm² Stranded-16 mm² Stranded, 0.24"

Overview

FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.2" Busbar Thickness, 2.5 mm² Stranded-16 mm² Stranded, 0.24"

Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling

Also known as: 782856876892, 553400

Features & Benefits

  • Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling
  • Conductor is clamped with a pressure plate
  • Clamps can be mounted and slid into position on busbar prior to connecting conductors
  • Connections can be added after busbar has been mounted
  • Single screw locks clamp and makes connection
  • EAC compliant
  • RoHS compliant

Specifications

Material: Steel
Depth: 0.550 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 0.550 in