FIBERRUNNER CHANNEL 12X4 OR 6FT

Item #: 1247453

Cat #: FR12X4OR6

UPC: 074983834990

to view pricing and more.

Overview

FIBERRUNNER CHANNEL 12X4 OR 6FT
Also known as: 074983834990, FR12X4OR6

Specifications

Width: 12 in
Color: Orange
Height: 4 in
Material: PVC
Length: 6 ft
Family / Style: FiberRunner®
Width: 12 in
Height: 4 in
Length: 6 ft
Color: Orange
Material: PVC
Family / Style: FiberRunner®