FIBERRUNNER COVER 12X4 OR 6FT

Item #: 1247457

Cat #: FRHC12OR6

UPC: 074983835034

to view pricing and more.

Overview

FIBERRUNNER COVER 12X4 OR 6FT
Also known as: 074983835034, FRHC12OR6

Specifications

Width: 12 in
Color: Orange
Material: PVC
Length: 6 ft
Family / Style: FiberRunner®
Type: Hinged Straight Channel Cover
Width: 12 in
Material: PVC
Family / Style: FiberRunner®
Color: Orange
Length: 6 ft
Type: Hinged Straight Channel Cover