
455 Malleable Split Ring Hanger, Plain, 3" Pipe, 3.5" OD, 1/2" Rod
Item #: 1247475
Cat #: 4550300PL
UPC: 782856368786
to view pricing and more.
Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 3-1/2", Pipe Size: 3", Finish: Plain
Overview
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 3-1/2", Pipe Size: 3", Finish: Plain
Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.
Also known as: 782856368786, 4550300PL
Features & Benefits
- Recommended for the suspension of stationary non-insulated pipe lines
- Allows for piping runs close to ceiling or walls
- Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)
Specifications
| Material: | Cast Iron |
| Diameter: | 3 in |
| Finish: | Plain |
| Material: | Cast Iron |
| Finish: | Plain |
| Diameter: | 3 in |