MCB Supplementary Protector 30 A

Item #: 1247628

Cat #: 1492-SPM1D300-N

UPC: 885630617244

to view pricing and more.
Documents & Guides
ALB 1492-SPM1D300-N MCB SUPPL

Overview

ALB 1492-SPM1D300-N MCB SUPPL

Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve D, 30 A, +Neutral Option

Also known as: 885630617244, 1492-SPM1D300-N

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 30