3 Light Foyer Pendant, Antique Bronze
Item #:
124779
Cat #:
P3474-20
UPC:
785247136780
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Foyer Pendant, 18 Inch x 18 Inch x 24 Inch, Antique Bronze Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Overview
Three Light Foyer Pendant, 18 Inch x 18 Inch x 24 Inch, Antique Bronze Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Three-light hall and foyer fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.
Also known as: 785247136780, P3474-20
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Shape: | A19 (Arbitrary) |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Antique Bronze |
Wattage: | 100 |
Material: | Steel |
Base: | Medium Screw (E26) |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)