
EXGJH Flexible Coupling, 1-1/2 x 33" Length, Explosionproof, Brass/Bronze
Item #: 1247936
Cat #: EXGJH-533
UPC: 781381319454
to view pricing and more.
Documents & Guides
EXGJH Flexible Coupling, 1-1/2 x 33 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
Overview
EXGJH Flexible Coupling, 1-1/2 x 33 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.
Also known as: 781381319454, EXGJH-533
Specifications
| Diameter: | 1 1/2 in |
| Material: | Bronze, Brass |
| Length: | 33 in |
| Diameter: | 1 1/2 in |
| Length: | 33 in |
| Material: | Bronze, Brass |