MOLDED CASE CIRCUIT BRKR 600Y/347V 90A

Item #: 1247949

Cat #: BGA36090

UPC: 606481153916

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 90A
Also known as: 606481153916, BGA36090

Specifications

Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 90
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 90
Standards: California Proposition 65
Interrupt Rating AC: 18 kA