Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Sharp, 24"

Item #: 1248022

Cat #: LPA225

UPC: 782856423102

to view pricing and more.
Documents & Guides
CAD LPA225 POINT AL 1/2 X 24I

Overview

CAD LPA225 POINT AL 1/2 X 24I

Air Terminal, Imperial Thread.

Also known as: 782856423102, LPA225

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 24 in
Material: Aluminum
Weight: 0.460 lb
Height: 24 in
Weight: 0.460 lb
Material: Aluminum