AC Drive, PowerFlex 700, 480VAC, 248A, 200HP, 3PH, Frame 6, IP20

Item #: 124808

Cat #: 20BD248A0AYNANC0

UPC: 820919196430

to view pricing and more.
AC Drive, PowerFlex 700, 480 Volt AC, 248 Amp, 200 Horde Power, 3-Phase, Frame 6, IP20, Manual, Air Cooled

Overview

AC Drive, PowerFlex 700, 480 Volt AC, 248 Amp, 200 Horde Power, 3-Phase, Frame 6, IP20, Manual, Air Cooled

Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919196430, 20BD248A0AYNANC0

Specifications

Phase: 3
Volts AC: 480
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 248
Horsepower: 200
Phase: 3
Type: AC, Drive
Amps: 248
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 200