Drive, Adjustable Frequency, 248A, Frame 6, 200HP, 480VAC

Item #: 124816

Cat #: 20BD248A3ANNAND0

UPC: 820919149931

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 248 Amp, Frame 6, 200 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 248 Amp, Frame 6, 200 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919149931, 20BD248A3ANNAND0

Specifications

Phase: 3
Size: 6
Volts AC: 480
Type: AC, Drive
Amps: 248
Horsepower: 200
Phase: 3
Volts AC: 480
Amps: 248
Size: 6
Type: AC, Drive
Horsepower: 200