12W CFL Retrofit LED Lamp, 27K

Item #: 1248204

Cat #: LED-7318-27A

UPC: 844006073503

to view pricing and more.
Documents & Guides
LED Lamp, 12W, 120-277V, Bulb: PL, Base: G24q, CRI: 81.9, Color Temperature: 2700K, Beam Angle: 180°, Rated Average Life: >25,000 Hrs. Compatible with 12-18W, 2-Pin Magnetic Ballast or Line Voltage (120-277), Type A (Ballast Driven)/B (Ballast Bypass)

Overview

LED Lamp, 12W, 120-277V, Bulb: PL, Base: G24q, CRI: 81.9, Color Temperature: 2700K, Beam Angle: 180°, Rated Average Life: >25,000 Hrs. Compatible with 12-18W, 2-Pin Magnetic Ballast or Line Voltage (120-277), Type A (Ballast Driven)/B (Ballast Bypass)
Also known as: 844006073503, LED-7318-27A

Specifications

Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 180°
Type: Hybrid (Type A+B)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No
Angle: 180°
Wattage: 12
Light Technology: LED
Base: 4-Pin (G24q)
Type: Hybrid (Type A+B)