11.5A19/LED/50K/ND/120V

Item #: 1248254

Cat #: S28768

UPC: 045923287688

to view pricing and more.
Documents & Guides
11.5 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle;120 Volt

Overview

11.5 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle;120 Volt

Satco's S28768 11.5-watt, A19 LED lamp is a sleek lighting solution for residential and commercial applications. Illuminate living rooms, dining rooms, hallways, and office spaces with this elegant white bulb. Versatile, with a high lumens count, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923287688, S28768

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 11.500
Light Technology: LED
Dimmable: No
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 11.500
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°