Contactor, 146A, AC3, 100-250V AC/DC Electronic Coil , 1NO/1NC

Item #: 1248592

Cat #: 100-E146KD11L

UPC: 889508535104

to view pricing and more.
Documents & Guides
Contactor, 146 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed, with Terminal Lugs *** Rockwell Automation Preferred Product ***

Overview

Contactor, 146 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed, with Terminal Lugs *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100-E large contactors reduce width and weight, saving precious panel space. And the universal electronic AC/DC coil offers significant energy savings. Catalog item 100-E146KD11L from Rockwell Automation® is a 146 A, 100-250 V 50-60 Hz / 100-250 V DC IEC contactor with three normally open poles and one normally open and one normally closed auxiliary contacts. It has a cable clamp connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508535104, 100-E146KD11L

Specifications

Poles: 3
Type: Contactor, MCS-E
Amps: 146
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 146
Special Program: Rockwell Automation Preferred Product
Type: Contactor, MCS-E
Volts AC Control Range: 100 - 250