Decorator Wallplate, 1-Gang, 430 Stainless Steel, Jumbo

Item #: 124884

Cat #: 97834

UPC: 095327978347

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Wall Plate, 1-Gang, Stainless Steel 430, Jumbo/Oversize

Overview

Decorator Wall Plate, 1-Gang, Stainless Steel 430, Jumbo/Oversize
Also known as: 095327978347, 97834

Specifications

Size: Jumbo
Mounting: Device
Type: GFCI, Decorator
Material: Stainless Steel
Gangs: 1
Color: Stainless
Size: Jumbo
Type: GFCI, Decorator
Gangs: 1
Mounting: Device
Material: Stainless Steel
Color: Stainless