11.5A19/LED/27K/ND/120V

Item #: 1249304

Cat #: S28765

UPC: 045923287657

Sign In or Register to view pricing and more.
Documents & Guides
11.5 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle;120 Volt

Overview

11.5 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle;120 Volt
Also known as: 045923287657, S28765

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 11.500
Light Technology: LED
Dimmable: No
Angle: 220°
Base: Medium Screw (E26)
Lumens: 1100
Shape: A19 (Arbitrary)
Wattage: 11.500
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 220°