EGS AMLHL1CG6BUF

Item #: 1249407

Cat #: AMLHL1CG6BUF

UPC: 781381079723

to view pricing and more.
APP AMLHL1CG6BUF AMLED HL 24K

Overview

APP AMLHL1CG6BUF AMLED HL 24K
Also known as: 781381079723, AMLHL1CG6BUF

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED