Plug-In Center Jumper, 5 MM Center to Center, 50 Pole Black

Item #: 124950

Cat #: 1492-CJLJ5-50-BL

UPC: 781180750656

to view pricing and more.
Documents & Guides
Plug-In Center Jumper, 5 MM Center to Center, 50 Pole Black

Overview

Plug-In Center Jumper, 5 MM Center to Center, 50 Pole Black

Plug-In Center Jumper , 5 mm Center to Center , 50 Pole , Black

Also known as: 781180750656, 1492-CJLJ5-50-BL

Specifications

Family / Style: 1492
Type: Jumper Bar
Family / Style: 1492
Type: Jumper Bar