Breaker, 1A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail

Item #: 12497

Cat #: 1489-A2C010

UPC: 781180896224

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 1A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail

Overview

Breaker, 1A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail
Also known as: 781180896224, 1489-A2C010

Specifications

Poles: 2
Amps: 1
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve C
Amps: 1
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA