4 IN GIMBAL LED MODULE OIL RUBBED BRONZE LED 2700 K COLOR TE

Item #: 1249739

Cat #: 4G1ORBLED27K90CRIM6

UPC: 889804156881

to view pricing and more.
Documents & Guides
4 IN GIMBAL LED MODULE OIL RUBBED BRONZE LED 2700 K COLOR TEMPERATURE 90 CRI

Overview

4 IN GIMBAL LED MODULE OIL RUBBED BRONZE LED 2700 K COLOR TEMPERATURE 90 CRI
Also known as: 889804156881, 4G1ORBLED27K90CRIM6

Specifications

Material: Steel
Diameter: 4 in
Color: Bronze
Color Temperature: 2700 (Warm White)
Material: Steel
Color: Bronze
Diameter: 4 in
Color Temperature: 2700 (Warm White)