9.5W A19 LED Lamp, 27K

Item #: 1249825

Cat #: 461269

UPC: 046677461263

to view pricing and more.
Documents & Guides
LED Lamp, 9.5 Watt, A19, 800 Lumen, 2700K, Frosted, 120 Volt, Medium Base, Dimmable, Replaces 60 Watt Incandescent Philips Part # 461263

Overview

LED Lamp, 9.5 Watt, A19, 800 Lumen, 2700K, Frosted, 120 Volt, Medium Base, Dimmable, Replaces 60 Watt Incandescent Philips Part # 461263
Also known as: 046677461263, 461269

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500