23W PLL LED Lamp, 35K

Item #: 1249831

Cat #: S9950

UPC: 045923099502

to view pricing and more.
Documents & Guides
23 Watt PLL LED ballast bypass; 2G11 Base; 2800 Lumens; 120-277 Volt; 3500K; Type B; Ballast Bypass

Overview

23 Watt PLL LED ballast bypass; 2G11 Base; 2800 Lumens; 120-277 Volt; 3500K; Type B; Ballast Bypass
Also known as: 045923099502, S9950

Specifications

Wattage: 23
Lumens: 2800
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 23
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 4-Pin (2G11)
Volts AC Range: 120 - 277
Lumens: 2800
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)