Milw 49-57-8341 Hole Saw Cutter 2-5

Item #: 1249981

Cat #: 49-57-8341

UPC: 045242205868

to view pricing and more.
Documents & Guides
Carbide Tip Saw Cutter, Diameter: 2 5/8in, Depth Of Cut: 3/16in

Overview

Carbide Tip Saw Cutter, Diameter: 2 5/8in, Depth Of Cut: 3/16in

For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2-1/4 in. diameter.

Also known as: 045242205868, 49-57-8341

Features & Benefits

  • 2-5/8 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 3/16 in. cutting depth
  • Stainless steel, quick-change shank

Specifications

Material: Stainless Steel
Material: Stainless Steel